Shop EAGLE

Hazardous Material Storage Cabinet, 2 gal, 1 Shelves, Steel, 17 in W x 18 in H x 17 in D, Red

  • Mfr # 1901XRED
  • Zoro # G600711471

product price: 
$
844.30
/ea
Free Shipping & Returns

Key Features

Storage Capacity
2 gal
Number of Shelves
1
Material
Steel
Exterior Height
18 in
Exterior Depth
17 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1901XRED
Zoro #
G600711471
UPC #
048441690060
Country of Origin
United States

Dimensions

Exterior Height
18 in
Exterior Depth
17 in
Exterior Width
17 in
Inside Length
13.8"
Inside Height
13.5"
Inside Width
13.75"
Outside Length
17 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
17 in x 17 in x 18 in
Fits Chest Size
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
2 gal
Number of Shelves
1
Material
Steel
Color
Red
Door Handle Type
Recessed Pull Handle
Cabinet Format
Countertop
Drum Capacity
0
Door Closure Type
Manual
Indoor/Outdoor
Indoor
Includes
Shelf
Door Type
Hinged
Finish
High Gloss Powder Coated
Lockable
Yes
Features
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
Number of Doors
1
NFPA 30
NFPA 30 Compliant
Wall Construction
Dual Wall with 1 1/2 in Air Gap
Storage Chemical Type
Paint and Inks
Includes Leveling Feet
Leveling Feet Included
Shelf Adjustment Increments
3 in
Compatible Shelf Model Number
29935
Door Construction
Welded
Safety Storage Type
Cabinet
Includes Rollers
Rollers Not Included
NFPA 400
Not NFPA 400 Compliant
EN Fire Rating
Not Rated
Lock Type
Keyed
Includes Legs
Legs Not Included
OSHA Standard
1910.106
Storage Container Type
Small Containers
Shelving Type
Adjustable Shelf
Shell Material
Steel
Wire Color
Red

Description

Safety Cabinet Type Flammable Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products