Zoro Homepage

Hazardous Material Storage Cabinet, 20 gal, 1 Shelves, Steel, 23 1/4 in W x 35 in H x 18 in D

  • Mfr # PEST25X

  • Zoro # G100711469


product price: $1,179.14
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Storage Capacity
20 gal
Number of Shelves
1
Material
Steel
Exterior Height
35 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEST25X
Zoro #
G100711469
UPC #
048441690343
Country of Origin
United States

Dimensions

Exterior Height
35 in
Exterior Depth
18 in
Exterior Width
23 1/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 1/4 in x 18 in x 35 in

Description

Safety Cabinet Type Pesticide Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.