Hazardous Material Storage Cabinet, 45 gal, 2 Shelves, Steel, 43 in W x 65 in H x 18 in D, Green

  • Mfr # PEST4510X
  • Zoro # G300711399
product price: 
$
2,415.42
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PEST4510X
Zoro #
G300711399
UPC #
048441691401
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Color
Green
Standards
IFC, NFPA 1
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Finish
High Gloss Powder Coated
Number of Doors
2
Features
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
Door Type
Hinged
Indoor/Outdoor
Indoor
Includes
(2) Shelves
Lock Type
Keyed
NFPA 30
NFPA 30 Compliant
Storage Chemical Type
Pesticides
Wall Construction
Dual Wall with 1 1/2 in Air Gap
NFPA 400
Not NFPA 400 Compliant
Includes Rollers
Rollers Not Included
Includes Legs
Legs Not Included
Door Construction
Welded
Includes Leveling Feet
Leveling Feet Included
EN Fire Rating
Not Rated
Compatible Shelf Model Number
29937
Safety Storage Type
Cabinet
Shelf Adjustment Increments
3 in
OSHA Standard
1910.106
FM Class
6049
Storage Container Type
Small Containers
Other Standards
IFC, NFPA 1
Shell Material
Steel
Wire Color
Green
Traction Material
Steel

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
43 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 65 in
Fits Chest Size
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers

Description

Safety Cabinet Type Pesticide Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products