Hazardous Material Storage Cabinet, 55 gal, 0 Shelves, Steel, 30 in W x 50 in H x 48 in D, Red

  • Mfr # 1928XRED

  • Zoro # G000711514


product price:  $3,030.78
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
55 gal
Number of Shelves
0
Material
Steel
Exterior Height
50 in
Exterior Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1928XRED
Zoro #
G000711514
UPC #
048441692491
Country of Origin
United States

Dimensions

Exterior Height
50 in
Exterior Depth
48 in
Exterior Width
30 in
Inside Length
44.8"
Inside Height
45.5"
Inside Width
26.75"
Outside Length
48 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
30 in x 48 in x 50 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
55 gal
Number of Shelves
0
Material
Steel
Color
Red
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
1
Door Closure Type
Manual
Number of Doors
2
Features
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
Door Type
Hinged
Lockable
Yes
Finish
High Gloss Powder Coated
Indoor/Outdoor
Indoor
EN Fire Rating
Not Rated
Includes Legs
Legs Not Included
Wall Construction
Dual Wall with 1 1/2 in Air Gap
Includes Leveling Feet
Leveling Feet Included
NFPA 400
Not NFPA 400 Compliant
Lock Type
Keyed
Storage Container Type
Drums
Storage Chemical Type
Paint and Inks
Drum Storage Orientation
Horizontal
Door Construction
Welded
NFPA 30
NFPA 30 Compliant
Safety Storage Type
Cabinet
Includes Rollers
Rollers Not Included
OSHA Standard
1910.106
FM Class
6049

Description

Safety Cabinet Type Flammable Cabinet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.