Shop EAGLE

Hazardous Material Storage Cabinet, 55 gal, 0 Shelves, Steel, 30 in W x 50 in H x 48 in D, Yellow

  • Mfr # 2810X
  • Zoro # G300711481

product price: 
$
3,258.37
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
55 gal
Number of Shelves
0
Material
Steel
Exterior Height
50 in
Exterior Depth
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2810X
Zoro #
G300711481
UPC #
048441692453
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
55 gal
Number of Shelves
0
Material
Steel
Color
Yellow
Standards
NFPA Code 30; FM Approval
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
1
Door Closure Type
Self-Closing
Finish
High Gloss Powder Coated
Indoor/Outdoor
Indoor
Features
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
Number of Doors
2
Lockable
Yes
Door Type
Hinged
Door Construction
Welded
NFPA 30
NFPA 30 Compliant
Drum Storage Orientation
Horizontal
Lock Type
Keyed
Storage Chemical Type
Flammables
NFPA 400
Not NFPA 400 Compliant
Wall Construction
Dual Wall with 1 1/2 in Air Gap
Includes Leveling Feet
Leveling Feet Included
Includes Rollers
Rollers Not Included
Storage Container Type
Drums
Includes Legs
Legs Not Included
Shelf Adjustment Increments
3 in
EN Fire Rating
Not Rated
Safety Storage Type
Cabinet
FM Class
6049
OSHA Standard
1910.106
Other Standards
IFC, NFPA 1
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
50 in
Exterior Depth
48 in
Exterior Width
30 in
Inside Height
45.5"
Outside Length
48 in
Inside Width
26.75"
Inside Length
44.8"
Exterior Dimensions (WxDxH) - Acids & Corrosives
30 in x 48 in x 50 in
Fits Chest Size
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers

Description

Safety Cabinet Type Flammable Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.