Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Eagle Mfg Hazardous Waste Cabinet, 55 gal., Yellow HAZ1926

Hazardous Waste Cabinet, 55 gal., Yellow (Discontinued)

  • Mfr # HAZ1926
  • Zoro # G1598475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAZ1926
Zoro #
G1598475
UPC #
048441334780
Country of Origin
Unknown

Dimensions

Depth
31-1/4"
Cabinet Height Range
Full Height

Details

Rated For Flammable Storage
Yes
Number of Doors
2
Includes
Red Warning Label
Finish
Powder Coated
Item
Vertical Drum Safety Cabinet
Standards
OSHA, NFPA Code 30, FM
Door Type
Manual
Color
Yellow
Material
Galvanized steel
Number of Shelves
1

Description

Many of our safety cabinets are color-coded, with specific colors used to designate the type of material being contained. Product specs for this Vertical Drum Safety Cabinet include the following: COLOR: Yellow, WIDTH: 31-1/4", CAPACITY: 55 gal./208.2L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.