Zoro Homepage

Hood

  • Mfr # H21107

  • Zoro # G6286907


product price: $11.19
/ea

Key Features

Size
L
Color
Yellow
Material
Nylon
Closure Type
Zipper
Fabric Weight
4.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H21107
Zoro #
G6286907
UPC #
081138103733
Country of Origin
Viet Nam

Dimensions

Size
L
Thickness
9 mil

Details

Item
Hood
Color
Yellow
Material
Nylon
Closure Type
Zipper
Fabric Weight
4.5 oz
Standards
ASTM E96
Seam Style
Stitched, Taped
Compatible with Brand
Eagle
Style
Rain Hood
Hood Features
Exterior DWR (Durable Water Repellency) Coating for 100% Waterproof Protection, Interior Polyurethane Coating
Coating Material
Polyurethane
Resists
Mildew
Compatible with Manufacturer Model Number
J21207
Breathable Fabric
Yes
Hood Attachment Style
Snaps
Compatible Manufacturer Part Number
J21207
Compatible Manufacturer Model Number
J21207
For Use With Mfr. Model Number
J21207
Compatible with Manufacturer Model No.
J21207
Compatible with Mfr. Model No.
J21207
For Use with Mfr Model Number
J21207
Compatible Pump Manufacturer Part Number
J21207
Compatible Mfr. Model Number
J21207

Description

Hood, Hood Attachment Style Snaps, Material Nylon, Color Yellow, Style Rain Hood, Size L, Seam Style Stitched, Taped, Thickness 9 mil, Compatible Manufacturer Model Number J21207, Compatible Grainger Part Number 8AZL2, 8AZL3, 8AZL8, 9HX77, 9WEL5, Compatible with Brand Eagle, Breathable Fabric Yes, Coating Material Polyurethane, Fabric Weight 4.5 oz, Front Closure Type Drawcord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.