This item is Discontinued.

Eagle Mfg 55 Gallon, 1 Drum, Horizontal, 2 Door, Manual Close, Pesticide Safety Cabinet, Green - PEST1928X

55 Gallon, 1 Drum, Horizontal, 2 Door, Manual Close, Pesticide Safety Cabinet, Green - (Discontinued)

  • Mfr # PEST1928X
  • Zoro # G204090491
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PEST1928X
Zoro #
G204090491
UPC #
-
Country of Origin
Unknown

Description

Eagle 55 Gallon, manual close, Pesticide Horizontal Drum Storage Safety Cabinet, can safely contain a 55-gallon drum and provides needed protection for companies who specialize in lawn care, golf course management, agricultural interests or who handle and store pesticides and poisons. The cabinet features drum supports for use with optional horizontal drum cradle, model no. 08800. Constructed of 18-gauge (1 mm) steel, the sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a high gloss powder coat finish with trilingual warning label, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Cabinets are FM-Approved and meet NFPA Code 30 and OSHA requirements.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.