20' x 40' x 1', 5984 Gallon Spill Capacity, SX Berm, Black - T8444

  • Mfr # T8444

  • Zoro # G3773080


product price: $8,840.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
XR-5
Length
40 ft
Width
20 ft
Spill Capacity
5984 gal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8444
Zoro #
G3773080
UPC #
048441006601
Country of Origin
United States

Dimensions

Length
40 ft
Width
20 ft
Height
12 in
Depth
480 in
Length (Straight Wireway)
20 ft
Bottom Inside Dimensions
20 ft W x 40 ft L
Bottom Inside Widths
20 ft
Dimensions
20 ft W x 40 ft L
Bottom Inside Lengths
40 ft

Details

Item
Spill Berm
Material
XR-5
Spill Capacity
5984 gal
Color
Black
Includes
Ground Pad, Storage Bag, Track Mat
For Use With
Spill Containment
Standards
EPA 40 CFR 264.175, SPCC, NPDES
Application
Contain Leaks and Spills Around Your Machinery
Drain Included
No
Spill Capacity, gal.
5,984 gal
Sidewall Type
L Bracket
Supports SPCC Compliance
Yes
Supports NPDES Compliance
No
Shape
Rectangle
Sidewall Support Material
PVC
Indoor/Outdoor Use
Indoor, Outdoor
Recycled Content (%)
No Recycled Content
Product Type
Containment Berm
Supports EPA Compliance
Yes

Description

Spill Berm, Bottom Inside Dimensions 20 ft W x 40 ft L, Bottom Inside Length 40 ft, Bottom Inside Width 20 ft, Color Black, Dimensions 20 ft W x 40 ft L, Height 12 in, Includes Ground Pad, Storage Bag, Track Mat, Indoor/Outdoor Use Indoor, Outdoor, Length 40 ft, Material XR-5, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 5,984 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.