Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24"H Round Steel Bollard Post

  • Mfr # 1742

  • Zoro # G602693683


product price: $135.45
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Height
8.7
Outside Diameter
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1742
Zoro #
G602693683
UPC #
48441000852
Country of Origin
United States

Dimensions

Outside Dia.
35
Height
8.7
Outside Diameter
35

Details

Material
Steel
Color
Yellow

Description

This round steel Bollard post can be placed anywhere you need an added layer of protection for your buildings and features a durable, baked-on powder coat in safety yellow to provide high visibility. each bollard post is made of 1/4"-thick steel mounted on 3/8"H x 8"-square steel plate that’s pre-drilled with 3/4"-dia. holes for easy installation. This bollard post includes a black, high-density polyethylene cap that can be removed so you can fill the post with concrete for extra strength. Anchor bolts not included. Post measures 24"H x 4-1/2"-dia. 35 lb.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.