30 gal, 1 Shelves, 18-Gauge Steel, 43 in W x 44 in H x Gray
- Mfr # 1930XGRAY
- Zoro # G500711465
product price:Â
$
2,288.90
/ea
Key Features
Storage Capacity
30 gal
Number of Shelves
1
Material
18-Gauge Steel
Exterior Height
44 in
Exterior Width
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1930XGRAY
- Zoro #
- G500711465
- UPC #
- 48441691241
- Country of Origin
- United States
- Storage Capacity
- 30 gal
- Number of Shelves
- 1
- Material
- 18-Gauge Steel
- Color
- Gray
- Lockable
- Yes
- Door Type
- Bi-Fold
- Number of Doors
- 1
- Shelving Type
- Adjustable Shelf
Dimensions
- Exterior Height
- 44 in
- Exterior Width
- 43 in
- Inside Length
- 14.6"
- Inside Height
- 39.5"
- Inside Width
- 39.5"
- Outside Length
- 18 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.