60 gal, 5 Shelves, 18-Gauge Steel, 43 in W x 65 in H x Gray

  • Mfr # PI45XGRAY

  • Zoro # G700711500


product price:  $2,927.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
60 gal
Number of Shelves
5
Material
18-Gauge Steel
Exterior Height
65 in
Exterior Width
43 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PI45XGRAY
Zoro #
G700711500
UPC #
048441691739
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Width
43 in
Inside Width
39.5"
Inside Height
60.5"
Outside Length
18 in
Inside Length
14.56"

Details

Storage Capacity
60 gal
Number of Shelves
5
Material
18-Gauge Steel
Color
Gray
Lockable
Yes
Door Type
Bi-Fold
Number of Doors
2
Shelving Type
Adjustable Shelf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.