Catch Basin Curb Inlet Insert - Sediment
Mfr # T8712
Zoro # G3772417
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Material
Non-Woven, Polypropylene Geotextile
Length
36 in
Width
12 in
Color
Black
For Use With
Storm Water Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T8712
Zoro #
G3772417
UPC #
048441007257
Country of Origin
United States
Dimensions
Length
36 in
Width
12 in
Height
12 in
Opening Size
4 in
Depth
12 in
Dimensions
36 in L x 12 in W x 12 in H
Details
Item
Curb Inlet Guard
Material
Non-Woven, Polypropylene Geotextile
Color
Black
For Use With
Storm Water Control
Standards
NPDES, 40 CFR 122.26
Removes
Debris, Sediments
Flow Capacity
500 gpm
Drain Included
No
Max. Flow Rate
500 gpm
Frame Style
Adjustable
Frame Material
PVC Coated Fabric
Substances Filtered
Debris, Oil, Sediment
Filter Material
PVC Coated Fabric
For Drain Type
Curb Drain
Recycled Content (%)
No Recycled Content
Reusable
Yes
Installation Method
Set-In Place
Retaining Rods Required
Not Required
Description
Curb Inlet Guard, Removes Debris, Sediments, Flow Capacity 500 gpm, Length 36 in, Width 12 in, Height 12 in, Opening Size 4 in, For Use With Storm Water Control, Oil Capacity Not Applicable, Material Non-Woven, Polypropylene Geotextile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.