Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Column Protector, For 6 In Column, Grn

  • Mfr # 1706LM

  • Zoro # G3815524


product price: $348.80
/ea
Free Shipping & Returns

Key Features

Material
HDPE
Fits Column Shape
Round or Square
Overall Height
42 in
Fits Column Size
6 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1706LM
Zoro #
G3815524
UPC #
048441002504
Country of Origin
United States

Dimensions

Overall Height
42 in
Fits Column Size
6 in
Overall Width
24 in
Overall Thickness
9 in
Compatible Column Length - Minimum
42 in
Compatible Column Width - Minimum
6 in
Compatible Column Diameter
6 in
Compatible Column Width - Maximum
6 in

Details

Material
HDPE
Fits Column Shape
Round or Square
Color
Green
Includes
(2) Reflective Straps
Column Protector Material
High Density Polyethylene
Installation Method
Hook-and-Loop Straps
Item
Column Protector
Compatible Column Shape
Round, Square

Description

Column Protector, Fits Column Size 6 in, Fits Column Shape Round or Square, Overall Height 42 in, Color Green, Overall Thickness 9 in, Overall Width 24 in, Installation Method Hook-and-Loop Straps, Column Protector Material High Density Polyethylene, Includes (2) Reflective Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.