Drip Pan, Polyethylene, 1 gal.
Mfr # 1670
Zoro # G3979388
product price: $20.89
/eaSold in multiples of 12 for $250.68
Key Features
Length
10 1/2 in
Width
10 1/2 in
Height
3 in
Spill Capacity
1 gal
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1670
Zoro #
G3979388
UPC #
048441601325
Country of Origin
United States
Dimensions
Length
10 1/2 in
Width
10 1/2 in
Height
3 in
Dimensions
10 1/2 in L x 10 1/2 in W x 3 in H
Details
Item
Absorbent Drip Pan
Spill Capacity
1 gal
Material
Polyethylene
Color
Yellow
Recycled Content (%)
No Recycled Content
Supports EPA Compliance
No
Supports NPDES Compliance
No
Product Type
Absorbent Drip Pan
Supports SPCC Compliance
No
Description
Absorbent Drip Pan, Color Yellow, Dimensions 10 1/2 in L x 10 1/2 in W x 3 in H, Height 3 in, Length 10 1/2 in, Product Type Absorbent Drip Pan, Recycled Content ( Percent) No Recycled Content, Supports EPA Compliance No, Supports NPDES Compliance No, Supports SPCC Compliance No, Width 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.