Drive In and Out Berm, 14 ft.L x 85 ft.W
Mfr # T8443DR
Zoro # G3773001
product price: $13,655.99
/eaKey Features
Color
Black
Container Capacity
8901 gal
Spill Capacity
8,901 gal
Height
12 in
Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T8443DR
Zoro #
G3773001
UPC #
048441006595
Country of Origin
United States
Dimensions
Height
12 in
Length
85 ft
Width
14 ft
Bottom Inside Dimensions
14 ft W x 15 ft L
Dimensions
14 ft W x 85 ft L
Bottom Inside Widths
14 ft
Bottom Inside Lengths
15 ft
Details
Item
Collapsible Containment Berm
Color
Black
Container Capacity
8901 gal
Spill Capacity
8,901 gal
Material
Fabric
Standards
EPA, SPCC, NPDES
Supports SPCC Compliance
Yes
Shape
Rectangle
Sidewall Support Material
PVC
Recycled Content (%)
No Recycled Content
Indoor/Outdoor Use
Indoor, Outdoor
Sidewall Type
L Bracket
Supports NPDES Compliance
No
Supports EPA Compliance
Yes
Product Type
Containment Berm
Spill Capacity, gal.
8,901 gal
Description
Collapsible Containment Berm, Bottom Inside Dimensions 14 ft W x 15 ft L, Bottom Inside Length 15 ft, Bottom Inside Width 14 ft, Color Black, Dimensions 14 ft W x 85 ft L, Height 12 in, Indoor/Outdoor Use Indoor, Outdoor, Length 85 ft, Material Fabric, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 8,901 gal, Standards EPA, SPCC, NPDES, Supports EPA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.