Shop EAGLE MFG
Additional $375.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Drive-In Spill Containment Berm, 5654 gal Capacity, 14 ft x 54 ft x 1 ft, Black
- Mfr # T8440DR
- Zoro # G3773029
product price:Â
$
8,660.65
/ea
Key Features
Color
Black
Container Capacity
5654 gal
Spill Capacity
5,654 gal
Height
12 in
Length
54 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8440DR
- Zoro #
- G3773029
- UPC #
- 048441006540
- Country of Origin
- United States
- Item
- Collapsible Containment Berm
- Color
- Black
- Container Capacity
- 5654 gal
- Spill Capacity
- 5,654 gal
- Standards
- EPA, SPCC, NPDES
- Material
- Fabric
- Supports EPA Compliance
- Yes
- Spill Capacity, gal.
- 5,654 gal
- Shape
- Rectangle
- Product Type
- Containment Berm
- Indoor/Outdoor Use
- Indoor, Outdoor
- Sidewall Support Material
- PVC
- Recycled Content (%)
- No Recycled Content
- Supports SPCC Compliance
- Yes
- Supports NPDES Compliance
- No
- Sidewall Type
- L Bracket
- Shell Material
- Fabric
- Wire Color
- Black
- Traction Material
- Fabric
Dimensions
- Height
- 12 in
- Length
- 54 ft
- Width
- 14 ft
- Bottom Inside Dimensions
- 14 ft W x 54 ft L
- Bottom Inside Widths
- 14 ft
- Bottom Inside Lengths
- 54 ft
- Dimensions
- 14 ft W x 54 ft L
Description
The EAGLE MFG T8440DR is a collapsible containment berm designed to create a temporary spill containment area around vehicles, tanks, drums, or equipment. Its drive-in and drive-out design uses collapsible sidewalls that fold down for access and collapse flat for storage and transport when not in use. This rectangular berm is intended for indoor and outdoor use and provides a 5,654-gallon spill capacity.
Key Features:
- Type: Collapsible containment berm with drive-in and drive-out access
- Capacity: 5,654-gallon spill capacity
- Size: 14 ft W x 54 ft L inside bottom dimensions
- Height: 12 in sidewall height
- Shape: Rectangular
- Material: Fabric construction with PVC sidewall support material
- Sidewall Type: L-bracket sidewall support
- Color: Black
- Use: Indoor and outdoor use
- Regulatory references: EPA, SPCC, NPDES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.