Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Spill Containment Platform, for (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity

  • Mfr # 1633D

  • Zoro # G4988803


product price: $145.49
/ea
Free Shipping & Returns

Key Features

Color
Black, Yellow
Width
26 1/4 in
Number of Drums
1
Spill Capacity
15 gal
Length
26 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1633D
Zoro #
G4988803
UPC #
048441004911
Country of Origin
United States

Dimensions

Width
26 1/4 in
Length
26 1/4 in
Height
6 1/2 in
Dimensions
26 1/4 in L x 26 1/4 in W x 6 1/2 in H

Details

Item
Spill Deck
Color
Black, Yellow
Number of Drums
1
Spill Capacity
15 gal
For Number of 55 gal. Drums
1
Load Capacity
2,000 lb
Material
Polyethylene
Includes
Removable Hdpe Grating
Standards
EPA 40 CFR 264.175, SPCC
Spill Capacity, gal.
15 gal
Spill Containment Load Capacity
2,000 lb
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Modular
Yes
Opening Type
No Doors
Pallet Color
Yellow
Low Profile
Yes
Includes Overflow Bladder
No
For Use With Standard Fork
Yes
Grate Material
Polyethylene
Grate Color
Black
Sump Connection Capability
Yes
Supports SPCC Compliance
Yes
For Use With Ramp Connection Mfr. Model Number
1689, 1689B
Forklift Pockets
No Pockets
For Number of IBC
0
Manufacturer Warranty
1 yr
Pallet Material
Polyethylene
Supports EPA Compliance
40 CFR 264.175
Product Type
Spill Deck
Includes Drain
Yes
Composition
Polyethylene
Inline
No
Recycled Content (%)
No Recycled Content
Indoor/Outdoor Use
Indoor
Modular Type
Modular
Product Weight
16 lb
"Spill Capacity
15 gal
Includes Grate
Grate Included

Description

Spill Deck, Spill Containment Platforms, Uncovered, Number of Drums 1, Spill Capacity 15 gal, Spill Containment Load Capacity 2,000 lb, Length 26 1/4 in, Width 26 1/4 in, Height 6 1/2 in, Drain Included Yes, Yes, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.