Zoro Homepage

Eagle Poly Waste Can, 14 Gallon, Red with Foot Lever

  • Mfr # 937FL

  • Zoro # G208663035


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Can Material
Polyethylene
Height
21 in
Standards
NFPA Code 30; FM Approval
Length
22 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937FL
Zoro #
G208663035
UPC #
48441222612
Country of Origin
United States

Dimensions

Height
21 in
Length
22 in
Width
18 in

Details

Item
Oily Waste Trash Can
Can Material
Polyethylene
Standards
NFPA Code 30; FM Approval
Can Color
Red

Description

Offers fire safe temporary storage of solvent, waste rags, shaving and other materials subject to spontaneous combustion. Will not dent or rust. Waste can is resistant to most chemical compounds. Self closing lid with foot lever. OSHA Compliant and FM Approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.