Zoro Homepage

EAGLE Side-Wall Poly Funnel - 18 Diameter Top Opening

  • Mfr # 1660

  • Zoro # G508661281


product price: $74.39
/ea

Key Features

Material
Polyethylene
Height
6 in
Color
Yellow
Type
Oversized Funnel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660
Zoro #
G508661281
UPC #
48441607013
Country of Origin
United States

Dimensions

Height
6 in

Details

Material
Polyethylene
Color
Yellow
Type
Oversized Funnel

Description

EAGLE Side-Wall Poly Funnel - 18 Diameter Top OpeningFor use with all 30- and 55-gallon closed-head drums
Funnels with 18 diameter can be used with drum fill gaugePolyethylene constructionOptional cover prevents contamination, sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.