Zoro Homepage

Faucet with 3/4" Fitting, 3/4 In, Brass

  • Mfr # 1974B

  • Zoro # G7206954


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Depth
5 in
(M)NPT Inlet
3/4 in
Overall Length
6 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1974B
Zoro #
G7206954
UPC #
048441430130
Country of Origin
United States

Dimensions

Depth
5 in
Overall Length
6 in
Height
5 in
Outlet Connection Size
3/4 in
Outlet Diameter
13/16 in
Inlet Connection Size
3/4 in

Details

Item
Drum Faucet
Material
Brass
(M)NPT Inlet
3/4 in
Color
Brown
Standards
FM Approved
Body Material
Brass
Handle Type
Self-Closing Lever
Inlet Gender
Male
For Container Type
Cans
Flame Arrestor Type
Internal
Shank Adjustability
Rigid
For Liquid Type
Flammable
Product Type
Drum Faucet
Inlet Thread Type
NPT

Description

Faucet with 3/4 In. Fitting, Material Brass, For Use With Faucet Cans and Drums

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.