Zoro Homepage
This item is Discontinued.
Eagle Mfg Flammable Safety Cabinet, 16 gal., Red, Width: 23" 1906RED

Flammable Safety Cabinet, 16 gal., Red, Width: 23" (Discontinued)

  • Mfr # 1906RED
  • Zoro # G1469607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1906RED
Zoro #
G1469607
UPC #
048441333561
Country of Origin
United States

Dimensions

Depth
18"
Door Opening Width
19-5/6"
Door Opening Height
38-3/4"

Details

Rated For Flammable Storage
Yes
Material
Galvanized steel
Color
Red
Sump Capacity
2.6 gal
Item
Flammable Liquid Safety Cabinet
Includes
Flammable Warning Label
Additional Shelf
3KN38
Number of Doors
1
Standards
OSHA, NFPA Code 30

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 16 gal, Height 44 In., Width 23 In., Depth 18 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Red, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.