Shop EAGLE MFG

Flammable Safety Storage Cabinet, 12 gal, 1 Shelves, Steel, 23 1/4 in W x 35 in H x 18 in D, Beige

  • Mfr # 1925XBEI
  • Zoro # G7486234

product price: 
$
1,012.00
/ea
Free Shipping & Returns

Key Features

Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Exterior Height
35 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1925XBEI
Zoro #
G7486234
UPC #
048441690282
Country of Origin
United States
Item
Flammable Safety Storage Cabinet
Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Color
Beige
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Undercounter
Drum Capacity
0
Door Closure Type
Manual
Number of Doors
1
Finish
Powder Coated
Lockable
Yes
Includes
(2) Vents, Cap, Fire Baffle
Door Type
Hinged
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
NFPA 400
Not NFPA 400 Compliant
EN Fire Rating
Non-Combustible
NFPA 30
NFPA 30 Compliant
Storage Chemical Type
Flammables
Other Standards
FM Approved, IFC, NFPA 1
Lock Type
Keyed
Shelving Type
Adjustable Shelf
Specialty Format
Slimline
Shell Material
Steel
Wire Color
Beige
Traction Material
Steel

Dimensions

Exterior Height
35 in
Exterior Depth
18 in
Exterior Width
23 1/4 in
Depth
18 in
Outside Length
18 in
Inside Height
30.5"
Inside Length
14.6"
Inside Width
20"
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 1/4 in x 18 in x 35 in

Description

Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 12 gal, Height 35 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Beige, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products