Shop EAGLE MFG

Flammable Safety Storage Cabinet, 12 gal, 1 Shelves, Steel, 23 1/4 in W x 35 in H x 18 in D, Gray

  • Mfr # 1924XGRAY

  • Zoro # G9082401


product price:  $1,134.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Exterior Height
35 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1924XGRAY
Zoro #
G9082401
UPC #
048441690213
Country of Origin
United States

Dimensions

Exterior Height
35 in
Exterior Depth
18 in
Exterior Width
23 1/4 in
Depth
18 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 1/4 in x 18 in x 35 in

Details

Item
Flammable Safety Storage Cabinet
Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Color
Gray
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Undercounter
Drum Capacity
0
Door Closure Type
Self-Closing
Number of Doors
1
Finish
Powder Coated
Includes
(2) Vents, Cap, Fire Baffle
Door Type
Hinged
NFPA 400
Not NFPA 400 Compliant
Storage Chemical Type
Flammables
EN Fire Rating
Non-Combustible
NFPA 30
NFPA 30 Compliant
Lock Type
Keyed
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Other Standards
FM Approved, IFC, NFPA 1

Description

Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 12 gal, Height 35 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Gray, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.