Shop EAGLE MFG

Flammable Safety Storage Cabinet, 30 gal, 1 Shelves, Steel, 43 in W x 44 in H x 18 in D, Gray

  • Mfr # 1932XGRAY
  • Zoro # G7489795

product price: 
$
1,460.75
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Exterior Height
44 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1932XGRAY
Zoro #
G7489795
UPC #
048441691067
Country of Origin
United States
Item
Flammable Safety Storage Cabinet
Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Color
Gray
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Lockable
Yes
Door Type
Hinged
Number of Doors
2
Includes
(2) Vents, Cap, Fire Baffle
Finish
Powder Coated
EN Fire Rating
Non-Combustible
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Lock Type
Keyed
Storage Chemical Type
Flammables
NFPA 30
NFPA 30 Compliant
Other Standards
FM Approved, IFC, NFPA 1
NFPA 400
Not NFPA 400 Compliant
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Shelving Type
Adjustable Shelf
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
43 in
Depth
18 in
Inside Width
39.5"
Inside Length
14.6"
Inside Height
39.5"
Outside Length
18 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 44 in

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 44 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Gray, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.