Shop EAGLE MFG

Flammable Safety Storage Cabinet, 4 gal, 1 Shelves, Steel, 17 in W x 22 in H x 17 in D, Beige

  • Mfr # 1903XBEI
  • Zoro # G6327632

product price: 
$
927.47
/ea
Free Shipping & Returns

Key Features

Storage Capacity
4 gal
Number of Shelves
1
Material
Steel
Exterior Height
22 in
Exterior Depth
17 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1903XBEI
Zoro #
G6327632
UPC #
048441690084
Country of Origin
United States
Item
Flammable Safety Storage Cabinet
Storage Capacity
4 gal
Number of Shelves
1
Material
Steel
Color
Beige
Standards
NFPA Code 30, OSHA
Cabinet Format
Countertop
Drum Capacity
0
Door Closure Type
Self-Closing
Load Capacity
350 lb. per Shelf
Number of Doors
1
Includes
(2) Vents, Cap, Fire Baffle
Sump Capacity
1.7 gal
Door Type
Hinged
Finish
Powder Coated
Rated For Flammable Storage
Yes
Additional Shelf
4HTZ4
Lockable
Yes
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
OSHA Standard
1910.106
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Lock Type
Keyed
NFPA 30
NFPA 30 Compliant
Storage Chemical Type
Flammables
EN Fire Rating
Non-Combustible
NFPA 400
Not NFPA 400 Compliant
Shelving Type
Adjustable Shelf
Shell Material
Steel
Wire Color
Beige
Traction Material
Steel

Dimensions

Exterior Height
22 in
Exterior Depth
17 in
Exterior Width
17 in
Door Opening Height
17 in
Door Opening Width
14 3/8 in
Cabinet Height Range
Desk or Table Height
Depth
17 in
Inside Length
13.8"
Outside Length
17 in
Inside Height
17.5"
Inside Width
13.75"
Exterior Dimensions (WxDxH) - Acids & Corrosives
17 in x 17 in x 22 in

Description

Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 4 gal, Height 22 in, Width 17 in, Depth 17 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Beige, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.