Zoro Homepage

Frame, Black

  • Mfr # 1682

  • Zoro # G2233948


product price: $1,463.00
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Black
Fits Brand
Eagle
For Use With Mfr. Model Number
1680
Depth
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1682
Zoro #
G2233948
UPC #
048441602445
Country of Origin
United States

Dimensions

Depth
60 in
Overall Height
22 in
Height
22 in
Overall Width
60 in
Overall Length
60 in

Details

Material
Steel
Color
Black
Fits Brand
Eagle
Item
Frame
For Use With Mfr. Model Number
1680
Product Type
Frame
Compatible Manufacturer Part Number
1680

Description

Frame, Black, For Use With Grainger Item Number 9NTY7, For Use With Mfr. Model Number 1680, Fits Brand EAGLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.