Gasket, Rubber, Black, 2 in Dia.
Mfr # S8
Zoro # G010442224
product price: $6.59
/eaKey Features
Material
Rubber
Height
1 in
Color
Black
Can Diameter
2 in
For Use With
Safety Cans
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S8
Zoro #
G010442224
UPC #
048441692859
Country of Origin
United States
Dimensions
Height
1 in
Can Diameter
2 in
Overall Height
1 in
Overall Diameter
2 in
Details
Material
Rubber
Color
Black
Item
Gasket
For Use With
Safety Cans
Accessory Type
Gasket
Compatible Product Type
Safety Cans
Product Type
Gasket
Description
Gasket, Black, NBR, 2 in Dia, 1 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.