Zoro Homepage

Ground Pad, 12 ft.L x 15 ft.W

  • Mfr # T8201GP

  • Zoro # G3773561


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
180 in
Length
144 in
Dimensions
12 ft x 15 ft
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8201GP
Zoro #
G3773561
UPC #
048441007851
Country of Origin
United States

Dimensions

Width
180 in
Length
144 in
Dimensions
12 ft x 15 ft
Length (Straight Wireway)
12 ft

Details

Item
Ground Pad
Color
Black
Material
PVC
Standards
EPA, NPDES, SPCC
For Use With
EAGLE T8201 Models
Product Type
Spill Control Ground Pads
Indoor/Outdoor Use
Indoor, Outdoor
For Use With Brand
EAGLE
Series
SpillNEST(TM)
For Use With Mfr. Model Number
T8201 Models

Description

Ground Pad, Color Black, Dimensions 12 ft x 15 ft, For Use With Brand EAGLE, For Use With Mfr. Model Number T8201 Models, For Use with Series T8201 Models, For Use With EAGLE T8201 Models, Indoor/Outdoor Use Indoor, Outdoor, Length 144 in, Material PVC, Product Type Spill Control Ground Pads, Series SpillNEST(TM), Standards EPA, NPDES, SPCC, Width 180 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.