Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Pad, 12 ft.L x 33 ft.W

  • Mfr # T8203GP

  • Zoro # G3773546


product price: $956.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
396 in
Length
144 in
Dimensions
12 ft x 33 ft
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8203GP
Zoro #
G3773546
UPC #
048441007899
Country of Origin
United States

Dimensions

Width
396 in
Length
144 in
Dimensions
12 ft x 33 ft
Length (Straight Wireway)
12 ft

Details

Item
Ground Pad
Color
Black
Material
PVC
Standards
EPA, NPDES, SPCC
For Use With
EAGLE T8203 Models
Indoor/Outdoor Use
Indoor, Outdoor
For Use With Brand
EAGLE
Product Type
Spill Control Ground Pads
Series
SpillNEST(TM)
For Use With Mfr. Model Number
T8203 Models

Description

Ground Pad, Color Black, Dimensions 12 ft x 33 ft, For Use With Brand EAGLE, For Use With Mfr. Model Number T8203 Models, For Use with Series T8203 Models, For Use With EAGLE T8203 Models, Indoor/Outdoor Use Indoor, Outdoor, Length 144 in, Material PVC, Product Type Spill Control Ground Pads, Series SpillNEST(TM), Standards EPA, NPDES, SPCC, Width 396 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.