Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Pad, 66 ft.L x 14 ft.W

  • Mfr # T8442GP

  • Zoro # G3772861


product price: $1,795.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Width
168 in
Length
792 in
Dimensions
14 ft x 66 ft
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8442GP
Zoro #
G3772861
UPC #
048441007738
Country of Origin
United States

Dimensions

Width
168 in
Length
792 in
Dimensions
14 ft x 66 ft
Outside Height
1 in
Outside Width
168 in
Outside Length
792 in
Length (Straight Wireway)
66 ft

Details

Item
Ground Pad
Color
Black
Material
PVC
Standards
EPA, NPDES, SPCC
For Use With
EAGLE T8442 Models
Product Type
Spill Control Ground Pads
For Use With Mfr. Model Number
T8442 Models
Indoor/Outdoor Use
Indoor, Outdoor
For Use With Brand
EAGLE
Series
Talon(TM)
For Use With Grainger Item Number
45UX90

Description

Ground Pad, Color Black, Dimensions 14 ft x 66 ft, For Use With Brand EAGLE, For Use With Grainger Item Number 45UX90, For Use With Mfr. Model Number T8442 Models, For Use with Series T8442 Models, For Use With EAGLE T8442 Models, Indoor/Outdoor Use Indoor, Outdoor, Length 792 in, Material PVC, Product Type Spill Control Ground Pads, Series Talon(TM), Standards EPA, NPDES, SPCC, Width 168 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.