Hazardous Material Storage Cabinet, 12 gal, 2 Shelves, Polyethylene, 18 in W x 36 in H x 22 in D

  • Mfr # M12CRA

  • Zoro # G3774130


product price:  $471.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
12 gal
Number of Shelves
2
Material
Polyethylene
Exterior Height
36 in
Exterior Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M12CRA
Zoro #
G3774130
UPC #
048441008988
Country of Origin
United States

Dimensions

Exterior Height
36 in
Exterior Depth
22 in
Exterior Width
18 in
Depth
22 in
Door Opening Height
29 3/4 in
Door Opening Width
14 in
Inside Length
19"
Inside Height
29 3/4"
Inside Width
14"
Outside Length
22 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
12 gal
Number of Shelves
2
Material
Polyethylene
Color
Blue
Door Handle Type
Molded-In Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Number of Doors
1
Door Type
Hinged
Includes
Caution Corrosives Labels
Rated For Flammable Storage
No
Finish
Unfinished
Sump Capacity
2 gal
Features
Caution Corrosives Labels, (4) Poly Vents with Caps, Opens 180 Degrees
Indoor/Outdoor
Indoor
Lockable
Yes
NFPA 400
Not NFPA 400 Compliant
EN Fire Rating
Non-Combustible
Storage Container Type
Small Containers
FM Class
6050
Includes Rollers
Rollers Not Included
NFPA 30
Not NFPA 30 Compliant
Safety Storage Type
Cabinet
Storage Chemical Type
Corrosives
Shelving Type
Adjustable Shelf

Description

Corrosive Cabinet, Safety Cabinet Type Stackable, Capacity 12 gal, Height 36 in, Width 18 in, Depth 22 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Blue, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.