Shop EAGLE MFG

Hazardous Material Storage Cabinet, 15 gal, 1 Shelves, Steel, 43 in W x 24 in H x 18 in D, Yellow

  • Mfr # ADD15X
  • Zoro # G9082383

product price: 
$
1,169.76
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
15 gal
Number of Shelves
1
Material
Steel
Exterior Height
24 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ADD15X
Zoro #
G9082383
UPC #
048441690411
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
15 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Countertop
Drum Capacity
0
Door Closure Type
Manual
Features
High-Gloss, Lead-Free, Self-Indexing Doors, Internal Vents with Fire Baffle and Cap
Finish
Powder Coated
Number of Doors
2
Door Type
Hinged
Includes
(2) Vents, Cap, Fire Baffle
Indoor/Outdoor
Indoor
EN Fire Rating
Non-Combustible
Safety Storage Type
Cabinet
Other Standards
FM Approved, IFC, NFPA 1
Storage Container Type
Small Containers
Compatible Shelf Model Number
29937
NFPA 30
NFPA 30 Compliant
FM Class
6050
Lock Type
Keyed
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
NFPA 400
Not NFPA 400 Compliant
Includes Rollers
Rollers Not Included
Wall Construction
Dual Wall with 1 1/2 in Air Gap
Includes Leveling Feet
Leveling Feet Included
Storage Chemical Type
Flammables
Specialty Format
Stackable
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
24 in
Exterior Depth
18 in
Exterior Width
43 in
Door Opening Width
40 3/4 in
Depth
18 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 24 in
Fits Chest Size
High-Gloss, Lead-Free, Self-Indexing Doors, Internal Vents with Fire Baffle and Cap

Description

Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 15 gal, Height 24 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.