Hazardous Material Storage Cabinet, 24 gal, 3 Shelves, Steel, 23 1/4 in W x 65 in H x 18 in D, Red

  • Mfr # 1923XRED

  • Zoro # G7490355


product price:  $1,634.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
24 gal
Number of Shelves
3
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1923XRED
Zoro #
G7490355
UPC #
048441690893
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
23 1/4 in
Depth
18 in
Door Opening Width
20 5/8 in
Inside Height
60.5"
Outside Length
18 in
Inside Width
20"
Inside Length
14.6"
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 1/4 in x 18 in x 65 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
24 gal
Number of Shelves
3
Material
Steel
Color
Red
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Lockable
Yes
Door Type
Hinged
Features
Leakproof Sill, Grounding Attachment, Red Trilingual Warning
Includes
(2) Vents, Cap, Fire Baffle
Indoor/Outdoor
Indoor
Number of Doors
1
Finish
Powder Coated
NFPA 30
NFPA 30 Compliant
Compatible Shelf Model Number
29936
Storage Container Type
Small Containers
FM Class
6050
EN Fire Rating
Non-Combustible
Storage Chemical Type
Flammables
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Includes Leveling Feet
Leveling Feet Included
Lock Type
Keyed
Shelf Adjustment Increments
3 in
Other Standards
FM Approved, IFC, NFPA 1
Safety Storage Type
Cabinet
Includes Rollers
Rollers Not Included
NFPA 400
Not NFPA 400 Compliant
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Shelving Type
Adjustable Shelf

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 24 gal, Height 65 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 3, Color Red, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.