Hazardous Material Storage Cabinet, 45 gal, 2 Shelves, Steel, 43 in W x 69 in H x 18 in D, Yellow

  • Mfr # 4510XLEGS
  • Zoro # G8624014
product price: 
$
2,439.06
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Depth
18 in
Exterior Height
69 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4510XLEGS
Zoro #
G8624014
UPC #
048441691388
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Safety Cabinet Standards
NFPA Code 30; FM Approval
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Construction
Steel
Lockable
Yes
Includes
(2) Vents, Cap, Fire Baffle
Finish
Powder Coated
Features
High-Gloss, Lead-Free, Self-Indexing Doors, Internal Vents with Fire Baffle and Cap
Door Type
Hinged
Number of Doors
2
Indoor/Outdoor
Indoor
NFPA 400
Not NFPA 400 Compliant
Storage Chemical Type
Flammables
Lock Type
Keyed
Includes Leveling Feet
Leveling Feet Not Included
NFPA 30
NFPA 30 Compliant
EN Fire Rating
Non-Combustible
Safety Storage Type
Cabinet
Other Standards
FM Approved, IFC, NFPA 1
Includes Rollers
Rollers Not Included
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Storage Container Type
Small Containers
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Includes Legs
Legs Included
Compatible Shelf Model Number
29937
FM Class
6050
Shelving Type
Adjustable Shelf
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Depth
18 in
Exterior Height
69 in
Exterior Depth
18 in
Exterior Width
43 in
Door Opening Width
40 3/4 in
Inside Height
60.5"
Outside Width
43 in
Inside Length
14.56"
Inside Width
39.5"
Outside Length
18 in
Outside Height
69 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 69 in
Fits Chest Size
High-Gloss, Lead-Free, Self-Indexing Doors, Internal Vents with Fire Baffle and Cap

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 69 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.