Hazardous Material Storage Cabinet, 55 gal, 1 Shelves, Steel, 34 in W x 65 in H x 34 in D, Yellow

  • Mfr # 1926X
  • Zoro # G3022756
product price: 
$
2,062.59
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
55 gal
Number of Shelves
1
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1926X
Zoro #
G3022756
UPC #
048441692354
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
34 in
Door Opening Height
59 7/8 in
Cabinet Height Range
Full Height
Depth
31 1/4 in
Door Opening Width
27 7/8 in
Inside Height
60.5"
Inside Length
30.34"
Inside Width
30.75"
Outside Length
34 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
34 in x 34 in x 65 in
Fits Chest Size
Leakproof Sill, Grounding Attachment, Red Trilingual Warning

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
55 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA 29 CFR 1910.106(d)3
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
1
Door Closure Type
Manual
Sump Capacity
7.5 gal
Adapter Kit
5PW16
Includes
(2) Vents, Cap, Fire Baffle
Finish
Powder Coated
Number of Doors
2
Door Type
Hinged
Rated For Flammable Storage
Yes
Features
Leakproof Sill, Grounding Attachment, Red Trilingual Warning
Indoor/Outdoor
Indoor
Lockable
Yes
Drum Storage Orientation
Vertical
EN Fire Rating
Non-Combustible
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Compatible Shelf Model Number
29946
NFPA 30
NFPA 30 Compliant
Safety Storage Type
Cabinet
NFPA 400
Not NFPA 400 Compliant
Other Standards
FM Approved, IFC, NFPA 1
Storage Chemical Type
Flammables
Lock Type
Keyed
Includes Leveling Feet
Leveling Feet Included
Includes Rollers
Rollers Not Included
FM Class
6050
Shelf Adjustment Increments
3 in
Storage Container Type
Drums
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Shelving Type
Adjustable Shelf
Shell Material
Steel
Wire Color
Yellow

Description

Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Vertical Drum, Capacity 55 gal, Height 65 in, Width 31 1/4 in, Depth 31 1/4 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products