Hazardous Material Storage Cabinet, 90 gal, 2 Shelves, Steel, 43 in W x 69 in H x 34 in D, Yellow

  • Mfr # 9010XLEGS
  • Zoro # G9082523
product price: 
$
3,200.00
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
90 gal
Number of Shelves
2
Material
Steel
Exterior Height
69 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9010XLEGS
Zoro #
G9082523
UPC #
048441692125
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
90 gal
Number of Shelves
2
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Number of Doors
2
Includes
(2) Vents, Cap, Fire Baffle
Features
High-Gloss, Lead-Free, Self-Indexing Doors, Internal Vents with Fire Baffle and Cap
Door Type
Hinged
Indoor/Outdoor
Indoor
Finish
Powder Coated
Compatible Shelf Model Number
29945
Wall Construction
Dual Wall with 1 1/2 in Air Gap
NFPA 30
NFPA 30 Compliant
Includes Legs
Legs Included
Storage Container Type
Small Containers
Includes Leveling Feet
Leveling Feet Not Included
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Other Standards
FM Approved, IFC, NFPA 1
FM Class
6050
EN Fire Rating
Non-Combustible
Lock Type
Keyed
NFPA 400
Not NFPA 400 Compliant
Safety Storage Type
Cabinet
Includes Rollers
Rollers Not Included
Storage Chemical Type
Flammables
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
69 in
Exterior Depth
34 in
Exterior Width
43 in
Depth
34 in
Door Opening Width
40 3/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 34 in x 69 in
Fits Chest Size
High-Gloss, Lead-Free, Self-Indexing Doors, Internal Vents with Fire Baffle and Cap

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 90 gal, Height 69 in, Width 43 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.