Zoro Homepage

Hazmat Pool with Drain, 100 gal. Capacity

  • Mfr # T8602D

  • Zoro # G3772487


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Container Capacity
100 gal
Spill Capacity
100 gal
Height
8 in
Width
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8602D
Zoro #
G3772487
UPC #
048441008216
Country of Origin
United States

Dimensions

Height
8 in
Width
5 ft

Details

Item
Hazmat Pool with Drain
Color
Yellow
Container Capacity
100 gal
Spill Capacity
100 gal
Standards
EPA 40 CFR 264.175, NPDES, SPCC
Material
PVC Coated Fabric
Features
Abrasion and Chemical Resistance, Cold Crack Resistant to -60 Degrees F, Excellent Puncture, Lightweight Design, Resistant to a Wide Range of Chemicals

Description

Hazmat Pool with Drain, Capacity 100 gal, Color Yellow, Height 8 in, Width 5 ft, Features Abrasion and Chemical Resistance, Cold Crack Resistant to -60 Degrees F, Excellent Puncture, Lightweight Design, Resistant to a Wide Range of Chemicals, Material PVC Coated Fabric, Standards EPA 40 CFR 264.175, NPDES, SPCC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.