Shop EAGLE MFG

HazmatStorageCabinet, Yellow, Steel

  • Mfr # 5510X
  • Zoro # G900711423

product price: 
$
4,173.00
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Door Handle Type
Recessed Pull Handle
Door Type
Hinged
Includes Legs
Legs Not Included
Exterior Height
65 in
Exterior Width
59 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5510X
Zoro #
G900711423
UPC #
048441692217
Country of Origin
United States
Door Handle Type
Recessed Pull Handle
Door Type
Hinged
Includes Legs
Legs Not Included
Item
Hazardous Material Storage Cabinet
Finish
High Gloss Powder Coated
Drum Storage Orientation
Vertical
Wall Construction
Dual Wall with 1 1/2 in Air Gap
NFPA 30
NFPA 30 Compliant
Storage Chemical Type
Flammables
Indoor/Outdoor
Indoor
Number of Shelves
1
Door Closure Type
Self-Closing
Storage Container Type
Drums
Includes Leveling Feet
Leveling Feet Included
Drum Capacity
2
Shelf Adjustment Increments
3 in
Other Standards
IFC, NFPA 1
Door Construction
Welded
Includes Rollers
Rollers Not Included
OSHA Standard
1910.106
Safety Storage Type
Cabinet
Shell Material
Steel
FM Class
6049
NFPA 400
Not NFPA 400 Compliant
Compatible Shelf Model Number
29947
Lock Type
Keyed
Storage Capacity
110 gal
EN Fire Rating
Not Rated
Number of Doors
2
Color
Yellow
Cabinet Format
Standard
Features
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
65 in
Exterior Width
59 in
Exterior Depth
34 in
Fits Chest Size
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers

Description

Flammable Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.