Hose Wrap that fits 2 in to 3 in hose, Yellow - T8381

  • Mfr # T8381

  • Zoro # G3772347


product price: $50.54
/ea

Key Features

Used For
Absorbing Leaks From Hoses or Fittings
Material
PVC Coated Fabric
Length
17 1/2 in
Size
25 oz
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8381
Zoro #
G3772347
UPC #
048441007370
Country of Origin
United States

Dimensions

Length
17 1/2 in
Size
25 oz
Width
14 in
Max. Hole Size
3 in dia
Dimensions
17 1/2 in W x 14 in L
For Hose Sizes
2 in to 3 in
Maximum Compatible Hose Diameter
3 in
Minimum Compatible Hose Diameter
2 in

Details

Item
Hose Wrap
Used For
Absorbing Leaks From Hoses or Fittings
Material
PVC Coated Fabric
Spill Capacity
25 oz
Color
Yellow
Includes
Integrated Sorbent Pad
Standards
EPA, SPCC
Indoor/Outdoor Use
Indoor, Outdoor
Absorbsion Capacity
25 oz
Supports EPA Compliance
Yes
Supports SPCC Compliance
Yes
Supports NPDES Compliance
No

Description

Hose Wrap, Absorbsion Capacity 25 oz, Color Yellow, Dimensions 17 1/2 in W x 14 in L, For Hose Sizes 2 in to 3 in, Indoor/Outdoor Use Indoor, Outdoor, Length 17 1/2 in, Material PVC Coated Fabric, Opening Size Not Applicable, Spill Capacity 25 oz, Supports EPA Compliance Yes, Supports NPDES Compliance No, Supports SPCC Compliance Yes, Width 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.