Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Bracket Berm, 1496 gal. Capacity

  • Mfr # T8447

  • Zoro # G3772995


product price: $2,919.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Black
Spill Capacity
1,496 gal
Height
24 in
Material
XR-5
Standards
EPA, SPCC, NPDES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8447
Zoro #
G3772995
UPC #
048441006625
Country of Origin
United States

Dimensions

Height
24 in
Width
10 ft
Length
10 ft
Length (Straight Wireway)
10 ft
Bottom Inside Lengths
10 ft
Bottom Inside Widths
10 ft
Bottom Inside Dimensions
10 ft W x 10 ft L
Dimensions
10 ft W x 10 ft L

Details

Item
L-Bracket Berm
Color
Black
Spill Capacity
1,496 gal
Material
XR-5
Standards
EPA, SPCC, NPDES
Sidewall Support Material
PVC
Supports EPA Compliance
Yes
Shape
Square
Spill Capacity, gal.
1,496 gal
Product Type
Containment Berm
Supports NPDES Compliance
No
Sidewall Type
L Bracket
Recycled Content (%)
No Recycled Content
Indoor/Outdoor Use
Indoor, Outdoor
Supports SPCC Compliance
Yes

Description

L-Bracket Berm, Bottom Inside Dimensions 10 ft W x 10 ft L, Bottom Inside Length 10 ft, Bottom Inside Width 10 ft, Color Black, Dimensions 10 ft W x 10 ft L, Height 24 in, Indoor/Outdoor Use Indoor, Outdoor, Length 10 ft, Material XR-5, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 1,496 gal, Standards EPA, SPCC, NPDES, Supports EPA Compliance Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.