Lid
Mfr # 1695L
Zoro # G7295784
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Eagle
For Use With Mfr. Model Number
1665, 1695
Drum Cover Material
Plastic
For Use With
3KN31 ; 3KN34
Drum Cover Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1695L
Zoro #
G7295784
UPC #
-
Country of Origin
United States
Dimensions
For Drum Outside Diameter
31 in
Overall Height
38 in
Outside Diameter
27 1/2 in
Details
Fits Brand
Eagle
Item
Drum Lid
For Use With Mfr. Model Number
1665, 1695
Drum Cover Material
Plastic
For Use With
3KN31 ; 3KN34
Drum Cover Color
Yellow
Resistance Properties
Chemical Resistant, Weather Resistant
Fusible Link
Fusible Link Not Included
For Drum Type
Overpack Drums
Features
Durable and Lightweight
For Drum Capacity
95 gal
Cover Material
Plastic
Drum Closure
Screw-On Lid
Self-Closing Lid
Spring-Loaded Automatic Closing Lid
Number of Bung Holes
0
Cover Color
Yellow
Seal Material
Polyethylene
Compatible Drum Manufacturer Part Number
1695
Description
Drum Lid, Compatible Drum Grainger Part Number 3KN34, Compatible Drum Manufacturer Part Number 1695, Center Opening Diameter Not Applicable, Cover Color Yellow, Cover Material Plastic, Drum Closure Screw-On Lid, For Drum Capacity 95 gal, For Drum Outside Diameter 31 in, For Drum Type Overpack Drums, Fusible Link Fusible Link Not Included, Number of Bung Holes 0, Resistance Properties Chemical Resistant, Weather Resistant, Seal Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.