Parts Basket
Mfr # BASKET
Zoro # G7413262
product price: $38.59
/eaKey Features
Material
Steel
Color
Gray
Fits Brand
Eagle
Depth
5 in
Product Type
Parts Cleaning Container Basket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BASKET
Zoro #
G7413262
UPC #
-
Country of Origin
United States
Dimensions
Depth
5 in
Overall Height
5 in
Height
5 in
Compatible Can Diameter
8 in
Details
Material
Steel
Color
Gray
Fits Brand
Eagle
Item
Parts Cleaning Container Basket
Product Type
Parts Cleaning Container Basket
Compatible Mfr Part Number
B-602, B-604
Accessory Type
Parts Basket
Compatible Manufacturer Part Number
B-602, B-604
Description
Parts Basket, For Use With Grainger Item Number 4T036,3KN45, For Use With Mfr. Model Number B-602,B-604, Fits Brand EAGLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.