Zoro Homepage

Platform

  • Mfr # 1682P

  • Zoro # G2233939


product price: $1,188.00
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Material
HDPE
Color
Black
Fits Brand
Eagle
For Use With Mfr. Model Number
1683, 1683D, 1684
Depth
49.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1682P
Zoro #
G2233939
UPC #
048441002610
Country of Origin
United States

Dimensions

Depth
49.625 in
Overall Height
25 in
Overall Length
49 5/8 in
Height
25 in
Overall Width
49 5/8 in

Details

Material
HDPE
Color
Black
Fits Brand
Eagle
Item
Platform
For Use With Mfr. Model Number
1683, 1683D, 1684
Product Type
Platform
Compatible Manufacturer Part Number
1683, 1683D, 1684

Description

Platform, For Use With Grainger Item Number 5AB20,5AB21,35U079, For Use With Mfr. Model Number 1683,1684,1683D, Fits Brand EAGLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.