
Poly Self-Closing Oily Waste Can Yellow 16.5" L x 13.5" W x 16" H
Mfr # CAN525-YW
Zoro # G306604039
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Can Material
Polyethylene
Height
16"
Length
16.5"
Width
13.5"
Can Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAN525-YW
Zoro #
G306604039
UPC #
-
Country of Origin
United States
Dimensions
Height
16"
Length
16.5"
Width
13.5"
Details
Can Material
Polyethylene
Can Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.