Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Sleeve, 56" H, Brown

  • Mfr # 1730BR

  • Zoro # G7460059


product price: $65.95
/ea

Key Features

Material
High-Density-Polyethylene
Overall Height
56 in
Color
Brown
Overall Depth
7.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1730BR
Zoro #
G7460059
UPC #
048441001897
Country of Origin
United States

Dimensions

Overall Height
56 in
Overall Depth
7.875 in

Details

Item
Post Sleeve,56" H,Brown
Material
High-Density-Polyethylene
Color
Brown

Description

Post Sleeve,56 In. H,Brown

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.