Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Cabinet Label, 14 In. H, 9 In. W

  • Mfr # C97D

  • Zoro # G4792697


product price: $25.49
/ea

Key Features

Subject Matter
Instruction
Language
English, French, Spanish
Legend
Flammable
Material
Plastic
Legend/Background Color
Yellow/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C97D
Zoro #
G4792697
UPC #
048441437917
Country of Origin
United States

Dimensions

Height
8 1/2 in
Width
14 1/2 in
Thickness
0.01 in

Details

Subject Matter
Instruction
Item
Safety Cabinet Label
Language
English, French, Spanish
Legend
Flammable
Material
Plastic
Legend/Background Color
Yellow/Red
Metal Detectable
No
Header
No Header
Background Color
Yellow
Legend Color
Red
Shape
Rectangle
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Abrasion Resistant
No
State Specific Sign
No
Retroreflective Grade
Not Retroreflective
Protective Coating
No Protective Coating
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Shape
Square
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Printed Language
English
Includes Mounting Hardware
No
ADA Compliant
No
Sign Legend
Flammable Keep Fire Away
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Legend Text Color
Red
Sign Legend Background Color
Yellow
Sign Material
Plastic
Glow In The Dark
No
UV Resistant
No
Anti-Slip Surface
No
Sign Header Text Color
Red
Mirror Print
No
Chemical Resistant
No
Number of Printed Sides
1
Sign Header Background Color
Yellow
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Color
Yellow/Red
Product Type
Safety Cabinet Label

Description

Safety Cabinet Label, Square, Number of Printed Sides 1, English, Sign Legend Flammable Keep Fire Away, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.