Sorbent Pad, 10 gal Spill Capacity, 10 gal Load Capacity, PVC Coated Fabric

  • Mfr # T8361RP

  • Zoro # G3772548


product price: $807.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Width
72 in
Length
36 in
Load Capacity
10 gal
Material
PVC Coated Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8361RP
Zoro #
G3772548
UPC #
048441008162
Country of Origin
United States

Dimensions

Width
72 in
Length
36 in
Outside Length
72 in
Outside Height
1 in
Outside Width
36 in
Outside Dimensions
72 in L x 36 in W x 1 in H
Dimensions
36 (91.4 cm) W x 72 (182.9 cm) D x 1 (2.5 cm) H
Height
1 Inches

Details

Item
Sorbent Pad
Color
Gray
Load Capacity
10 gal
Material
PVC Coated Fabric
Includes
(5) Refill Pads
Standards
EPA, SPCC
Spill Capacity, gal.
10 gal
For Use With
Mfr. No. T8361
Fluids Absorbed
Fuels
Product Type
Sorbent Pad
For Use With Brand
Eagle SpillNEST(TM) Drip Pads
Components Included
(5) Pads
Recycled Content (%)
No Recycled Content
Supports EPA Compliance
No
Supports SPCC Compliance
No
Pad Material
PVC
Number of Pads Included
5
Drip Pillow Color
Yellow
Indoor/Outdoor Use
Indoor, Outdoor
Pad Color
Yellow
Product Weight
34 lb
For Use With Mfr. Model Number
Mfr. No. T8361
Package Type
Box
Volume Absorbed per Pkg.
10 gal
Perforated
Not Perforated
Volume Absorbed Per Pad
10 gal
Number of Pads
5

Description

Product Type Sorbent Pad, Fluids Absorbed Fuels, Volume Absorbed Per Pad 10 gal, Volume Absorbed per Pkg. 10 gal, Material PVC Coated Fabric, Number of Layers Not Applicable, Perforated Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.