Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Berm, 12 ft.Lx50 ft.Wx1ft.H, Black

  • Mfr # T8438

  • Zoro # G3773135


product price: $7,200.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
XR-5
Length
50 ft
Width
12 ft
Spill Capacity
4488 gal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8438
Zoro #
G3773135
UPC #
048441006519
Country of Origin
United States

Dimensions

Length
50 ft
Width
12 ft
Height
12 in
Depth
600 in
Length (Straight Wireway)
12 ft
Bottom Inside Widths
12 ft
Bottom Inside Lengths
50 ft
Bottom Inside Dimensions
12 ft W x 50 ft L
Dimensions
12 ft W x 50 ft L

Details

Item
Spill Berm
Material
XR-5
Spill Capacity
4488 gal
Color
Black
Includes
Ground Pad, Storage Bag, Track Mat
For Use With
Spill Containment
Standards
EPA 40 CFR 264.175, SPCC, NPDES
Application
Contain Leaks and Spills Around Your Machinery
For Use With Mfr. Model Number
T8440BAG
Drain Included
No
Spill Capacity, gal.
4,488 gal
Recycled Content (%)
No Recycled Content
Supports SPCC Compliance
Yes
Shape
Rectangle
Supports NPDES Compliance
No
Supports EPA Compliance
Yes
Product Type
Containment Berm
Sidewall Type
L Bracket
Sidewall Support Material
PVC
Indoor/Outdoor Use
Indoor, Outdoor

Description

Spill Berm, Bottom Inside Dimensions 12 ft W x 50 ft L, Bottom Inside Length 50 ft, Bottom Inside Width 12 ft, Color Black, Dimensions 12 ft W x 50 ft L, Height 12 in, Includes Ground Pad, Storage Bag, Track Mat, Indoor/Outdoor Use Indoor, Outdoor, Length 50 ft, Material XR-5, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 4,488 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.