Zoro Homepage

Spill Berm, 4 ft.Lx8 ft.Wx8 in.H, Yellow

  • Mfr # T8405

  • Zoro # G3773257


product price: $852.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Length
8 ft
Width
4 ft
Spill Capacity
160 gal
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8405
Zoro #
G3773257
UPC #
048441006281
Country of Origin
United States

Dimensions

Length
8 ft
Width
4 ft
Height
8 in
Depth
96 in
Bottom Inside Dimensions
4 ft W x 8 ft L
Bottom Inside Widths
4 ft
Bottom Inside Lengths
8 ft
Dimensions
4 ft W x 8 ft L

Description

Collapsible Containment Berm, Bottom Inside Dimensions 4 ft W x 8 ft L, Bottom Inside Length 8 ft, Bottom Inside Width 4 ft, Color Yellow, Dimensions 4 ft W x 8 ft L, Height 8 in, Includes Supports, Indoor/Outdoor Use Indoor, Outdoor, Length 8 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 160 gal, Standards EPA 40 CFR 264.175, NPDES, SPCC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.